Shop All Disposable Cutlery
Dart
Guildware Heavyweight Plastic Forks, White, PK1000
Mfr # GBX5FW-0007
Zoro # G4596339
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color White
- Basic Foodware Material PS - Polystyrene
- Color White
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # GBX5FW-0007
- Zoro # G4596339
- UPC # 50738780107255
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 7" |
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | White |
Foodservice Item Weight | Extra-Heavyweight |
Basic Foodware Material | PS - Polystyrene |
Color | White |
Weight | 16.532 lbs |
Material | Polystyrene |
Set Contents | Ten boxes of 100 each |
Item | Utensils |
Description
Dart® Guildware Heavyweight Plastic Forks, White, 100/Box, 10 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL Splash Guard (280076100)
- HATCO High Limit Control 163K, 1/4 X 4, 20 (02-16-116)
- ESCALON Ground Tomatoes Pouch Pak 105 oz., PK6 (10078485569944)
- NEMCO Switch Rocker Euro Style (47420)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- DART F6BW CPC 6.25 in. Medium Weight Polypropylene Fork Cutlery Style Setter, White, 1000PK (F6BW CPC)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- DART Bonus Polypropylene Utensils, 8", PK1000 (SO8BW)
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- CREATIVE CONVERTING 6 1/8in Pumpkin Spice Orange Heavy Weight Plastic Spoon, 288PK (286SPOONPU)
- Dart Disposable Cutlery