Shop All Disposable Cutlery
This Product is Discontinued
Dart
Guildware Extra Heavyweight Plastic Teaspoons, White, PK100 (Discontinued)
Mfr # GBX7TW-0007
Zoro # G4596144
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disposable Cutlery Grouping Teaspoon
- Disposable Foodware Color White
- Basic Foodware Material PS - Polystyrene
- Length 7"
- Weight 1.69 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # GBX7TW-0007
- Zoro # G4596144
- UPC # 41210805139
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 7" |
Details
Disposable Cutlery Grouping | Teaspoon |
Disposable Foodware Color | White |
Foodservice Item Weight | Extra-Heavyweight |
Basic Foodware Material | PS - Polystyrene |
Weight | 1.69 lbs |
Material | Polystyrene |
Color | White |
Set Contents | Ten packs of 100 each |
Item | Utensils |
Description
Dart® Guildware Extra Heavyweight Plastic Teaspoons, White, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.