Shop All Disposable Cutlery
Dart
Guildware Extra Heavyweight Plastic Knives, White, PK100
Mfr # GBX6KW-0007
Zoro # G4585504
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color White
- Basic Foodware Material PS - Polystyrene
- Weight 1.609 lbs
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # GBX6KW-0007
- Zoro # G4585504
- UPC # 41210805122
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 7" |
Details
Disposable Cutlery Grouping | Knife |
Disposable Foodware Color | White |
Foodservice Item Weight | Extra-Heavyweight |
Basic Foodware Material | PS - Polystyrene |
Weight | 1.609 lbs |
Color | White |
Material | Polystyrene |
Set Contents | Ten packs of 100 each |
Item | Utensils |
Description
Dart® Guildware Extra Heavyweight Plastic Knives, White, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Ticket Rail, 36" (TR36)
- RANCO Thermostat - G1 (G1-8079-000)
- SOUTHBEND Light, Signal, 24V (Amber) (1177565)
- NEMCO Silicone Sealant - 2.8 Oz. (350716)
- DART Bonus Polypropylene Utensils, 8", PK1000 (SO8BW)
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- CREATIVE CONVERTING 010472 7 1/8in Mimosa Yellow Disposable Plastic Fork, 288PK (286FORKYL)
- DIXIE Disposable Fork, Black, Medium Weight, PK1000 (FM517)
- Dart Disposable Cutlery