Shop All Disposable Cutlery
Dart
Guildware Extra Heavy Weight Plastic Forks, White, PK100
Mfr # GBX5FW-0007
Zoro # G4581709
product price: $40.19
/pk 100, $0.40/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color White
- Basic Foodware Material PS - Polystyrene
- Color White
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # GBX5FW-0007
- Zoro # G4581709
- UPC # 41210805115
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 7" |
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | White |
Foodservice Item Weight | Extra-Heavyweight |
Basic Foodware Material | PS - Polystyrene |
Color | White |
Weight | 1.698 lbs |
Material | Polystyrene |
Item | Utensils |
Set Contents | Ten packs of 100 each |
Description
Dart® Guildware Extra Heavy Weight Plastic Forks, White, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Detroit Lions 30oz Colorblock Stainless Tumbler (611-S30T-11)
- ECOLAB Filter, #9320-2351 (9320-2351)
- SAN JAMAR Pail-10Qt Red For - Part# Sjkp320Rd (SJKP320RD)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Dark Rye Flour 25lbs (1476B25)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- DART Bonus Polypropylene Cutlery, Knife, White, 5", PK1000 (K5BW)
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- DART Bonus Polypropylene Utensils, 8", PK1000 (SO8BW)
- DART F6BW CPC 6.25 in. Medium Weight Polypropylene Fork Cutlery Style Setter, White, 1000PK (F6BW CPC)
- CREATIVE CONVERTING 010602B 7 1/2in Navy Blue Heavy Weight Premium Plastic Knife, 600PK (286KNIFENV)
- Dart Disposable Cutlery