Shop All Disposable Cups and Lids
Dart
Funnel-Shaped Medical and Dental Cups, Treated Paper, 6 oz, PK2500 PK
Mfr # 6SRX-2050
Zoro # G300929572
product price: $341.99
/pk 2500, $0.14/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Cold
- Material Paper
- Capacity 6.000 oz
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 6SRX-2050
- Zoro # G300929572
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Cold |
Material | Paper |
Capacity | 6.000 oz |
Color | White |
Description
These small white cones are made of treated paper, so they can hold up well when filled with liquids. Their conical shape reduces waste and ensures an easy clean-up. They are useful for small amounts of medication or water. Useful for small amounts of medication or water. Perfect complement for water cooler.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Red Table Tent (86406)
- GOLD MEDAL All Trumps Bakers High Gluten Bleached Bromated Enriched Flour 25lbs (16000-50115)
- ANTUNES ROUNDUP Egg Rack Assy Kit (7000837)
- IMPERIAL COOKING EQUIPMENT Conversion Kit, Nat To Lp (28089)
- DART Conex Complements Plastic Portion Cup, 2 oz., Black, PK2500 (200PCBLK)
- DART Disposable Cold/Hot Cup 16 oz. White, Foam, Pk1000 (16J16)
- DART Disposable Hot cup 20 oz. White, Foam, Pk500 (20J16)
- DART CUP, RECYCLED, 1000CT, WE (412RCN)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 10oz, PK2500 PK (Y10)
- DART Hot Cups, White, Paper, 8 oz., PK1000 (SCC378W2050)
- DIXIE Lid for 10 12 and 16 oz. Hot Cup, White, Pk1000 (DIX D9542)
- Dart Disposable Cups and Lids