Shop All Disposable Plates and Bowls
Dart
Foam, Plate, Round, 9", Black, PK500
Mfr # 9PBQR
Zoro # G7527694
original price:
$66.85
17% off
new price: $54.89
/pk 500, $0.11/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Foam
- Disposable Plate Size 9 in
- Disposable Foodware Color Black
- Disposable Foodware Pattern Patternless
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 9PBQR
- Zoro # G7527694
- UPC # 00041594889350
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 9 in |
Size | 9" |
Diameter | 9 in |
Width | 9 in |
Description
Disposable Foam Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Uncoated/Unlined, Color Black, Compostable Not Compostable, Diameter 9 in, Disposable Plate Size 9 in, FSC Certified No, Length Not Applicable, Material Foam, Microwave Safe No, Number of Compartments 1, Pack Count 125, Packs per Case 4, Pattern Patternless, Plate Type Dinner Plate, Recyclable Yes, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 9 in
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARLS Pearls Jalapeno Stuffed Queen Olives 7 oz., PK6 (2570315)
- GOLD MEDAL Hotel & Restaurant Bakers All Purpose Enriched Bleached Flour 50lbs (16000-14314)
- ROBOT COUPE Lid Seal Blixer 3D (39756)
- SCOTSMAN Tubing, Per Ft (13-0674-02)
- DART Disposable Bowl, 12 oz, Tan, 6 in Dia, PK125 (HB12-J8001)
- DART Bowl, 5-6 oz., Non-Laminated, Cncord, PK1000 (DCC 5BWWCR)
- DART 8SJ20 CPC 8 oz Ex Squat Food Container Foam, White, 1000PK (8SJ20 (B))
- DART Insulated Foam Bowls, 5 oz, White, PK1000 (5B20)
- DART Plate, Foam, Concord, 9", White, PK500 (DCC 9PWCR)
- DART Symphony Paper Dinnerware, Mediumweight Plate, 6", Tan, PK125 (MP6-J8001)
- DART 12BWWCR CPC 10 - 12 oz Unlaminated Bowl Foam -White, 1000PK (12BWWCR (B))
- Dart Disposable Plates and Bowls