Shop All Disposable Plates and Bowls
Dart
Foam Plate, 3Comprtmnt, 10-1/4", Whte, PK500
Mfr # DCC 10CPWCR
Zoro # G4499540
product price: $85.75
/pk 500, $0.17/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Compartment Plate
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 10CPWCR
- Zoro # G4499540
- UPC # 041594220337
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Width | 10.3" |
Diameter | 10.25" |
Details
Food Service Disposables Grouping | Compartment Plate |
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Foam Plate,3Comprtmnt,10-1/4",Whte,PK500 |
Color | White |
Features | Three-Compartment Plate |
For Use With | CL10P |
Description
Foam Plate,3Comprtmnt,10-1/4 In.,Whte,PK500, Package Quantity 500
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE T'Stat, K (197-140)
- NEWCO Pump Head Assy Kit (120493)
- FOLGERS Caffeinated Regular Classic Roast Coffee Filter Pack 1.05 oz., PK160 (2550006115)
- FRYMASTER Reset Rocker Switch For - Part# Fm807-3576 (FM807-3576)
- DART Concorde Non-Laminated Foam Plates, 9"Diameter, White, PK125 PK (9PWCR)
- DART 20J16 CPC 20 oz Tall Foam Cup, White, 500PK (20J16 (B))
- DART Bowl, 5-6 oz., Non-Laminated, Cncord, PK1000 (DCC 5BWWCR)
- DART Foam Bowls, 8 Ounces, White, Round, PK1000 (8B20)
- DART Disposable Bowl, 12 oz, Tan, 6 in Dia, PK125 (HB12-J8001)
- DART TP12 CPC 12 oz Solo Ultra Clear Cup, 1000PK (TP12 (B))
- LAPACO Lapaco 1.5'' By 4.25'' White Napkin Band, PK2000 (320-001)
- Dart Disposable Plates and Bowls