Shop All Disposable Cups and Lids
Dart
Foam Hot/Cold Cups, 16oz, Brown/Black, PK1000
Mfr # 16U16ESC
Zoro # G4601640
product price: $282.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Coffee
- Disposable Foodware Color Black; Brown
- Disposables Product Grouping Hot/Cold
- Material Paper; Polystyrene
- Type Hot/Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 16U16ESC
- Zoro # G4601640
- UPC # 41594572832
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Coffee |
Disposable Foodware Color | Black; Brown |
Disposables Product Grouping | Hot/Cold |
Material | Paper; Polystyrene |
Type | Hot/Cold |
Capacity | 16 oz |
Color | Black; Brown |
For Use With | Dart® 16UL, 16FTL, 16FTLS |
Description
Dart® Foam Hot/Cold Cups, 16oz, Brown/Black, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAHALE SNACKS Sahale 1.5 oz. Mango Tango Almond, PK18 (9386900359)
- HATCO Lamp Holder - T8 (02-30-073-00)
- ITI Red Wine Glass, 12 Oz, PK24 (4440)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, White, PK500 (81230)
- DART Solo Bistro Design Hot Drink Cups, PK300 (OF16BI-0041)
- DART Lid for 6 to 14 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (12SL)
- DART Cone Water Cups, Paper, 4.25oz, Rolled Rim, White, 5000/carton, PK5000 (42R2050)
- DART D-T Sundae/Cold Cup Lids, 5-32oz Cups, Clear, PK1000 (20HDLC)
- DART Lid for 8 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (8FTL)
- DART Ultra Clear PETE Cold Cups, 32 oz, Clear, PK300 (TC32)
- DART , Mistique Polycoated Hot Paper Cup, 12 Oz., Printed, Brown, 50/bag (412MSN)
- Dart Disposable Cups and Lids