Shop All Disposable Cups and Lids
Dart
Foam Hot/Cold Cups, 12oz, Brown/Black, PK1000
Mfr # 12U16ESC
Zoro # G4596549
product price: $241.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Coffee
- Disposable Foodware Color Black; Brown
- Disposables Product Grouping Hot/Cold
- Material Paper; Polystyrene
- Type Hot/Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 12U16ESC
- Zoro # G4596549
- UPC # 41594572825
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Coffee |
Disposable Foodware Color | Black; Brown |
Disposables Product Grouping | Hot/Cold |
Material | Paper; Polystyrene |
Type | Hot/Cold |
Capacity | 12 oz |
Color | Black; Brown |
For Use With | Dart® 16UL, 16FTL, 16FTLS |
Weight | 12.438 lbs |
Description
Dart® Foam Hot/Cold Cups, 12oz, Brown/Black, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Perforated Spoon, 13 In (46975)
- VOLLRATH 1/6 Size 4 in Steam Table Pan (20649)
- VULCAN HART Burner W/Shield 20-3/4 Ci (700871-00004)
- SERVER Brush, Cleaning (82009)
- DART Ultra Clear PETE Cold Cups, 7 oz, Clear, PK50 (TP7)
- DART Conex Complements 550PC 5.5 oz. Clear Plastic Souffle / Portion Cup, 125PK (999550PC)
- DART Disposable Hot cup 20 oz. White, Foam, Pk500 (20J16)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 10oz, PK2500 PK (Y10)
- DART P200N CPC 2 oz Souffle Translucent Plastic Cup, 2500PK (P200N CPC)
- DART Cup, Ppr, Bistro, Hot, 10Oz., PK1000 (510SI)
- DART Mistique Hot Paper Cups, 16oz, Brown, PK1000 (316MS-0029)
- Dart Disposable Cups and Lids