Shop All Food Containers
Dart
Foam Hoagie Container with Removable Lid, 9.8x5.3x3.3, White, PK500
Mfr # 99HT1R
Zoro # G4216029
original price:
$165.46
55% off
new price: $74.19
/pk 500, $0.15/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 5.3 in
- Overall Depth (In.) 9.8 in
- Color White
- Material Foam
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 99HT1R
- Zoro # G4216029
- UPC # 41594917237
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 5.3 in |
Overall Depth (In.) | 9.8 in |
Overall Height (In.) | 3.3 in |
Details
Color | White |
Material | Foam |
Item | Food Containers |
Number of Compartments | 1 |
Type | Hinged Lid Container |
Description
Dart® Foam Hoagie Container with Removable Lid, 9-4/5x5-3/10x3-3/10, White, 125/Bag, 4 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Switch, Rocker, DPDT, Matte (104224)
- CRYSTAL LIGHT Crystal Light Fruit Punch Beverage Mix 2.04 oz., PK12 (00043000030974)
- CAMBRO 18 qt Food Storage Container (RFS18148)
- GRIZZLY Garant Multicolored Scoop (GIPP26KD)
- DART Carryout Food Container, Foam, 1-Co, PK500 (50HT1)
- DART ClearPac Container, 4.9 x 2 x 5.5, 12 oz, Clear, PK200 (CH12DEF)
- DART Container, 12 oz., Foam, PK500 (DCC 12SJ20)
- DART SafeSeal Deli Containers w/Flat Lid, 35 oz, 7.9x8.8x1.8, Clear, PK200 PK (CH35DEF)
- DART Container, Foam, Hinged Tray, PK200 (DCC 205HT1)
- DART PresentaBowls Pro Square Lids f/24-32oz Bowls, Clear, 8.5x8.5, PK252 (C2464BDL)
- CRESTWARE Round Storage Container, White, 9 "D (SQW8)
- Dart Food Containers