Shop All Food Containers
Dart
Foam Hinged Lid Containers, 9.375 x 9.375 x 3, White, PK200
Mfr # 90HT1R
Zoro # G4213140
original price:
$82.11
53% off
new price: $37.99
/pk 200, $0.19/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 9 in
- Overall Depth (In.) 9 in
- Color White
- Material Styrofoam
- Depth 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 90HT1R
- Zoro # G4213140
- UPC # 41594869536
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 9 in |
Overall Depth (In.) | 9 in |
Depth | 9" |
Height | 3" |
Width | 9" |
Overall Height (In.) | 3 in |
Details
Color | White |
Material | Styrofoam |
Weight | 8.318 lbs |
Number of Compartments | 1 |
Item | Food Containers |
Type | Hinged Lid Container |
Food Container Material Type | Foam |
Description
Dart® Foam Hinged Lid Containers, 9.375 x 9.375 x 3, White, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Widemouth, Squeeze Bottle, 32 oz, PK12 (23363C)
- COFFEE MATE Powder Creamer, 15 Oz, French Vanilla, PK12 (35775)
- FRYMASTER Gas Control Valve 3/4" 24V (8073552)
- HUBBELL LIGHTING Plug-2P3W20A250Vac (320P6W)
- DART Container, Foam, Hinged Tray, PK200 (DCC 205HT1)
- DART Flexstyle Double Poly Paper Conta, PK500 (H4325-2050)
- DART Showtime Clear Hinged Containers, Pie Wedge, 6 2/3 oz, Plastic, PK250 (C54HT1)
- DART Container, Foam, 8 oz., White, PK50 (DCC 8SJ20)
- DART Container, 16 oz., PK500 (DCC 16MJ20)
- DART OctaView HF Containers, Black/Clr, 31oz, 9.55w x 9.13d x 3.01h, PK100 (809011-PP94)
- RUBBERMAID FOOD STORGE CONTNR 1.25C (2067183)
- Dart Food Containers