Shop All Food Containers
Dart
Foam Hinged Lid Containers, 6.4w x 9.3d x 2.6h, White, PK200
Mfr # 206HT1R
Zoro # G4141031
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 6.4 in
- Overall Depth (In.) 9.3 in
- Color White
- Material Polystyrene
- Type Hinged Lid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # 206HT1R
- Zoro # G4141031
- UPC # 41594917251
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 6.4 in |
Overall Depth (In.) | 9.3 in |
Overall Height (In.) | 2.6 in |
Details
Color | White |
Material | Polystyrene |
Type | Hinged Lid Container |
Number of Compartments | 1 |
Item | Food Containers |
Food Container Material Type | Foam |
Description
Dart® Foam Hinged Lid Containers, 6.4w x 9.3d x 2.6h, White, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Thermostat For - Part# 807-3515 (807-3515)
- WELCHS Welch's 100% Purple Grape Plastic Juice 46 oz. Bottle, PK8 (WPD31400)
- ANTHONY INTERNATIONAL Pom Lock (02-11585-0003)
- WESSON Wesson Pure Vegetable Oil 0 G Trans Fat Cholesterol Free 16 oz., PK16 (2700061216)
- DART Conex Deli Container Lid, Standard, Plastic, Clear, PK500n (NL8RT-7000)
- DART PresentaBowls Pro Square Lids f/24-32oz Bowls, Clear, 8.5x8.5, PK252 (C2464BDL)
- DART Carryout Food Container, Foam, 1-Co, PK500 (50HT1)
- DART ClearSeal Hinged Clear Containers, 13.8oz, Plastic, 5.4x5.3x2.6, PK500 (C53PST1)
- DART Foam Hinged Lid Containers, 9.375 x 9.375 x 3, White, PK200 (90HT1R)
- DART Showtime Clear Hinged Containers, Pie Wedge, 6 2/3 oz, Plastic, PK250 (C54HT1)
- RUBBERMAID Pan Dish Wht 15.6Qt (2970-AR WHT)
- Dart Food Containers