Shop All Disposable Containers
Dart
Foam Hinged Lid Container, Performer Perforated Lid, 9.3 x 9.5 x 3, White, PK200, 200PK
Mfr # 95HTPF1R
Zoro # G405742144
product price: $86.39
/pk 200, $0.43/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Number of Compartments 1
- Height 3"
- Type Hinged Lid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 95HTPF1R
- Zoro # G405742144
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 3" |
Width | 9.3" |
Depth | 9.5" |
Details
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Item | Food Containers |
Type | Hinged Lid Container |
Material | Foam |
Color | White |
Features | Performer® Perforated Hinged Removeable Vented Lid—Easily removeable tear-away lid on a perforated hinge provides a convenient grab-and-go dining experience and provides an additional plate for meal sharing. |
Closure Type | Hinged Lid |
Description
Insulated to accommodate both hot and cold foods. Non-absorbent. Stackable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWING-A-WAY Can Opener, 9"x2-1/4", SS (6080FS10)
- BUNN DECANTER, STANDARD (BUN424000101)
- CRYSTAL LIGHT Iced Tea, 0.16 oz., PK30 (KRF00757)
- MSI Round Acacia 13 In X 13 In Wood Round Cutting Board (ZOR-CTB-0001)
- DART Flexstyle Double Poly Paper Containers, 8 oz, White, PK500 (HS4085-2050)
- DART Carry-Out Soup Container, Foam, PK500 (12SJ20)
- DART Flexstyle Double Poly Paper Containers, 16oz, White, 20PK (H4165U)
- DART Carry-Out Food Container, Foam, PK200 (90HTPF1VR)
- DART Carry-Out Food Container, Square, PK500 (C57PST1)
- DART Carry-Out Soup Container, Foam, PK500 (16MJ20)
- PCT Pct NC723B 7 dia. in. 1-Comp Versatile Container - Black & Clear; 24 oz. (NC723B)
- Dart Disposable Containers