Shop All Food Containers
Dart
Foam Hinged Lid Container, 1-Comp, 9 x 9 2/5 x 3, White, PK200
Mfr # 90HTPF1R
Zoro # G4212510
original price:
$86.46
58% off
new price: $35.99
/pk 200, $0.18/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 9 in
- Overall Depth (In.) 9.4 in
- Color White
- Material Foam
- Type Hinged Lid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 90HTPF1R
- Zoro # G4212510
- UPC # 41594869574
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 9 in |
Overall Depth (In.) | 9.4 in |
Overall Height (In.) | 3 in |
Details
Color | White |
Material | Foam |
Item | Food Containers |
Type | Hinged Lid Container |
Features | Performer Perforated Hinged Removeable Lid |
Number of Compartments | 1 |
Description
Dart® Foam Hinged Lid Container, 1-Comp, 9 x 9 2/5 x 3, White, 100/Bag, 2 Bag/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Ziploc Slider gal. Storage Bag, PK180 (02204)
- MRS. WAGES Pizza Mix (W539-J4425)
- RISE BY DASH HAND MIXER BLACK 5SPD (RHM100GBBK04)
- HOBART Dual Water Valve 4.8-1.35 Gpm (856720-6)
- DART Paper Lids for 16oz Food Containers, White, Vented, 3.9"Dia, PK500 (CH16A-4000)
- DART Container, 12 oz., Foam, PK500 (DCC 12SJ20)
- DART Showtime Clear Hinged Containers, Pie Wedge, 6 2/3 oz, Plastic, PK250 (C54HT1)
- DART Container, Foam, Hinged Tray, PK200 (DCC 205HT1)
- DART Showtime Clr Hinged Container, 29.9oz, 5.1w x 9.9d x 3.5h, Plas, PK200 (C99HT1)
- DART Bare Eco-Forward RPET Deli Container Lids, 8oz, Clear, PK500 (LG8R-0090)
- OHIO STONEWARE Stoneware Crock 1Gal Set (12171)
- Dart Food Containers