Shop All Disposable Cups and Lids
Dart
Foam Drink Cups, 20oz, PK500 PK
Mfr # 20J16
Zoro # G300929541
original price:
$70.29
7% off
new price: $65.19
/pk 500, $0.13/ea
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Hot/Cold
- Material Foam
- Capacity 20 oz
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 20J16
- Zoro # G300929541
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Hot/Cold |
Material | Foam |
Capacity | 20 oz |
Color | White |
For Use With | Dart® 16JL, 16SL, 16UL, 16FTLS |
Description
Insulated foam keeps beverages at proper serving temperature on the inside and keeps hands comfortable on the outside. Good for hot and cold beverages. One-piece construction reduces chance of leaks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Turner, Round Edge, Rounded, 15 in. L (PHT103)
- PRODUCERS RICE MILL Inc. Par Excellence Whole Grain Parboiled Brown Rice 25lbs (R2PX25QC0)
- RED DIAMOND Red Diamond Filterpack Tea 3 oz., PK96 (109534)
- HATCO Ceramic Heater 120V 650W (02.07.008)
- DART Solo Bistro Design Hot Drink Cups, Paper, 10oz, PK1000 PK (370SI-0041)
- DART Cone Water Cups, Paper, 4.25oz, Rolled Rim, White, 5000/carton, PK5000 (42R2050)
- DART Conex Complements Ployprop Portion/Medicine Cups, 1 oz, Clear, PK2500 PK (100PC)
- DART Plastic Cold Cup Lids, Fits 8-9oz Cups, Translucent, PK1000 PK (8SL)
- DART Polycoated Hot Paper Cups, 10 oz., W, PK100 (SCC 370W)
- DART Café G Foam Hot/Cold Cups, 12oz, White w/Brown & Red, PK1000 (12X16G)
- CARNIVAL KING 16 oz. PET Lemonade Cup, 1000PK (500CC16LEM)
- Dart Disposable Cups and Lids