Shop All Disposable Cups and Lids
Dart
Foam Drink Cups, 16oz, White, PK1000 PK
Mfr # 16J16
Zoro # G500929488
product price: $138.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Hot/Cold
- Material Foam
- Capacity 16 oz
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 16J16
- Zoro # G500929488
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Hot/Cold |
Material | Foam |
Capacity | 16 oz |
Color | White |
For Use With | Dart® 16JL, 16SL, 16UL, 16FTLS |
Description
Insulated foam keeps beverages at proper serving temperature on the inside and keeps hands comfortable on the outside. Good for hot and cold beverages. One-piece construction reduces chance of leaks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hex Swivel Assembly For 3/8 Hose Reel (019652-40)
- GENERAL WIRE SPRING General Wire JM-1450-C Electric Water Jet Drain W/150' x 1/4" Hose, 75' x 1/8" Hose & (2)Nozzle Sets (JM-1450-C)
- MELITTA COFFEE BREWER BLK 1CUP (64007)
- ACCENT Accent Flavor Enhancer 10lbs Tub (51211)
- DART Ultra Clear Cups, Tall, 10 oz., PET, 5, PK250 (DCC TP10D CASE)
- DART CUP, WATER, FLAT BOTTOM, 5OZ (R53SYMPK)
- DART Hot Cup 20 oz. Beige, Foam, Pk500 (DCC 20X16G)
- DART Lid for 8 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (8SL)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 7 oz, Clear, PK100 (Y7)
- DART Bare Eco Hot Cups, 16oz., PK1000 (316RC-J8484)
- DIXIE Hot Cup 10 oz., Paper, Pk25 (5310DX)
- Dart Disposable Cups and Lids