Shop All Disposable Cups and Lids
This Product is Discontinued
Dart
Foam Drink Cups, 12oz, White, PK1000 PK (Discontinued)
Mfr # 12J12
Zoro # G900929392
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Hot/Cold
- Material EPS - Expanded Polystyrene
- Capacity 12 oz
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 12J12
- Zoro # G900929392
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Hot/Cold |
Material | EPS - Expanded Polystyrene |
Capacity | 12 oz |
Color | White |
For Use With | 12JL, 12SL, 12UL, 12FTL, 12FTLS, 12EL, 12CLR, 12HDLC |
Description
Insulated foam keeps beverages at proper serving temperature on the inside and keeps hands comfortable on the outside. Good for hot and cold beverages. One-piece construction reduces chance of leaks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.