Shop All Disposable Plates and Bowls
Dart
Foam Bowls, 8 Ounces, White, Round, PK1000
Mfr # 8B20
Zoro # G4602690
original price:
$134.42
10% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Foam
- Disposable Foodware Capacity 8 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # 8B20
- Zoro # G4602690
- UPC # 10041594200824
- Country of Origin United States
- Category Disposable Plates and Bowls
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Foam |
Disposable Foodware Capacity | 8 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Material | Foam |
Color | White |
Weight | 7.396 lbs |
Capacity | 8 oz |
For Use With | 20JL, 20JLNV, 20CLR, 20RL, 20DLCR, 20DLV, 20HDLC, 20LCDH |
Item | Dinnerware |
Description
Dart® Foam Bowls, 8 Ounces, White, Round, 50/Pack, 20 Packs/CT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Heater Wire Kit For - Part# Klp500000410 (KLP500000410)
- ELKAY PLASTICS Zip Lock Bag, 8 in. x 10 in., 2mil, 100PK (F20810)
- ARCTIC AIR Door Gasket (67067)
- GLASTENDER Drain Fitting, 1-1/2, Stainles (01000766)
- DART PresentaBowls Pro Black Square Bowls, 12 oz, 5 x 5 x 2, Black, Plastic, PK504, 504PK (B12SB)
- DART Bowl, 5-6 oz., Non-Laminated, Cncord, PK1000 (DCC 5BWWCR)
- DART Bowl, Foam10-12 oz., White, PK1000 (DCC 12BWWCR)
- DART Insulated Foam Bowls, 5 oz, White, PK1000 (5B20)
- DART Disposable Plate, 6", White, PK1000 (6PWCR / 6PWC)
- DART Compostable Fiber Dinnerware, ProPlanet Seal, Plate, 8.25 x 8.25, Tan, PK500 (8PSC1PF)
- DART Plate, Foam, 6", White, PK1000 (6PWCR)
- Dart Disposable Plates and Bowls