Shop All Disposable Containers
Dart
Flexstyle Double Poly Paper Containers, 8 oz, White, PK500
Mfr # HS4085-2050
Zoro # G7329728
product price: $119.99
/pk 500, $0.24/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Material Paper
- Color White
- Height 2.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # HS4085-2050
- Zoro # G7329728
- UPC # 41165006476
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 2.2 in |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Material | Paper |
Color | White |
Storage Container Style | Carryout |
Type | Base |
Capacity | 8 oz |
Item | Food Containers |
Weight | 12.86 lbs |
For Use With | Dart ® LPH416R0900, CH16A |
Description
Dart® Flexstyle Double Poly Paper Containers, 8 oz, White, 25/Pack, 20 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cap, End - Round Tubing (263834)
- ROBERTSHAW Hot Beverage Dispensing Water Valve (CB-102)
- STAR MFG SAFETY THERMOSTAT KITW/ 2 SCREWS for Star Mfg (WS-50374)
- CHAMPION DISHWASHER Tube 3/16"Id X 3/8"Od X8-1/4" (108194)
- DART Carry-Out Soup Container, Foam, PK1000 (6SJ12)
- DART PLASTIC LIDS FOR FOAM CONTAINERS, FLAT, VENTED, FITS 24-32 OZ, TRANSLUCENT, 500PK (48JL)
- DART StayLock Clear Hinged Lid Containers, 5.4 x 9 x 3.5, Clear, PK250 (C35UT1)
- DART Carry-Out Soup Container, Foam, PK500 (12SJ20)
- DART OctaView Hinged-Lid Cold Food Containers, 28 oz, 7.94 x 7.5 x 3.2, Black/Clear, PK100, 100PK (865612-PS94)
- DART Flexstyle Double Poly Paper Containers, 32oz, White, 20PK (H4325U)
- SCT White Window Bakery Boxes with Attached Flip Top, 6-Corner Beers Design, White, Paper, 200PK (SCH 24343)
- Dart Disposable Containers