Shop All Food Containers
Dart
Flexstyle Double Poly Paper Containers, 16oz, Symphony, PK250
Mfr # KHB16A-J8000
Zoro # G4141713
product price: $264.99
/pk 250, $1.06/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Symphony™
- Material Paper
- Type Base
- Number of Compartments 1
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # KHB16A-J8000
- Zoro # G4141713
- UPC # 41165223408
- Country of Origin United States
- Category Food Containers
Details
Color | Symphony™ |
Material | Paper |
Type | Base |
Item | Food Containers |
Number of Compartments | 1 |
Capacity | 16 oz |
Vented | Yes |
Description
Dart® Flexstyle Double Poly Paper Containers, 16oz, Symphony, 25/Pack, 10 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Air Shutter Assembly (8011375)
- MRS. DASH Mrs. Dash Table Blend Seasoning Blend .02 oz. Packet, PK500 (2008440)
- FRIGIDAIRE Refrigerator/Freezer, SS Color, 60-1/2" H (FFHT1425VV)
- IMPERIAL COOKING EQUIPMENT Heating Element - 208V (37493)
- DART Carryout Food Container, Foam, 1-Co, PK500 (50HT1)
- DART Foam Containers, Foam, 24oz, White, PK500 (24MJ48)
- DART Foam Container, 8 oz, White, Squat, PK500 (8SJ32)
- DART Tamper-Resistant, Tamper-Evident, PK1000 (CTR64BD)
- DART Flexstyle Double Poly Paper Conta, PK500 (SCC H4165U)
- DART Flexstyle Double Poly Paper Conta, PK500 (H4325-2050)
- KILNER Preserve Jar 34 oz (0025.401)
- Dart Food Containers