Shop All Food Containers
Dart
Flexstyle Double Poly Paper Conta, PK500
Mfr # SCC H4165U
Zoro # G4897129
product price: $135.99
/pk 500, $0.27/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- For Use With Dart ® LPH416R0900, CH16A
- Storage Container Style Carryout
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # SCC H4165U
- Zoro # G4897129
- Country of Origin United States
- Category Food Containers
Details
Color | White |
Material | Paper |
For Use With | Dart ® LPH416R0900, CH16A |
Storage Container Style | Carryout |
Capacity | 16 oz |
Type | Base |
Item | Flexstyle Double Poly Paper Conta, PK500 |
Weight | 17.501 lbs |
Description
Flexstyle Double Poly Paper Conta,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Precision Toploading Balance, 6200X0.01 g External Calibration (GF-6002A)
- GOURMET BY STARFRIT Tritan Blade Pizza Wheel (080583-006-0000)
- MILTON INDUSTRIES Service Gauge-Straight Foot-Inner Duals Black Poly Coat (986BLK)
- SOUTHBEND Orifice (41) (1008741)
- DART Foam Container, 8 oz, White, Squat, PK500 (8SJ32)
- DART Showtime Clear Hinged Containers, Pie Wedge, 6 2/3 oz, Plastic, PK250 (C54HT1)
- DART ®, Foam Hinged Food Container, 3 Compartments, White, 200/Carton (95HT3R)
- DART 24/12 Oz. Bowl, Polystyrene, Red, PK288 (CB12-20202)
- DART Flexstyle Double Poly Paper Conta, PK500 (H4325-2050)
- DART Bucket, Paper, Unwaxed, White, 53oz, PK300 (SCC 3T1U)
- TABLECRAFT Gastro Serving/Display Crate, Wood, 1:1 (CRATE114)
- Dart Food Containers