Shop All Food Containers
Dart
Flexstyle Double Poly Food Combo Packs, Symphony, 32oz, PK250
Mfr # KHB32A-J8000
Zoro # G4141110
product price: $203.99
/pk 250, $0.82/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Symphony™
- Material Paper
- Capacity 32 oz
- Type Base/Lid Combo
- Overall Height (In.) 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # KHB32A-J8000
- Zoro # G4141110
- UPC # 41165223750
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height (In.) | 5.3 in |
Diameter | 4.6 in |
Details
Color | Symphony™ |
Material | Paper |
Item | Food Containers |
Capacity | 32 oz |
Type | Base/Lid Combo |
Number of Compartments | 1 |
Vented | Yes |
Description
Dart® Flexstyle Double Poly Food Combo Packs, Symphony, 32oz, 25/Pack, 10 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Distribution Assembly (76-0278-9)
- E-Z MIX 1 Pint Lids 100/Box (70016L)
- HEATCRAFT Fan Motor (25300701S)
- TRUE 2324025 T0625/J5 Co Overload (947399)
- DART ClearPac Large Nacho Tray, 2-Compartments, Clear, PK500 (C68NT2)
- DART Paper Lids for 16oz Food Containers, White, Vented, 3.9"Dia, PK500 (CH16A-4000)
- DART ClearPac Container, 4.9 x 2 x 5.5, 12 oz, Clear, PK200 (CH12DEF)
- DART SafeSeal Deli Containers w/Flat Lid, 64 oz, 8.1x7.8x3.3, Clear, PK200 PK (CH64DEF)
- DART Flexstyle Double Poly Paper Conta, PK500 (SCC H4165U)
- DART Paper Containers, 32 oz., Symphony, PK500 (H4325-J8000)
- TRAEX Lid , 15X20"Storage Box, Ylw (1522C08)
- Dart Food Containers