Shop All Disposable Plates and Bowls
Dart
Famous Service Plastic Dinnerware, Plate, 6" dia, White, PK125
Mfr # 6PWF
Zoro # G4598725
original price:
$10.36
17% off
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # 6PWF
- Zoro # G4598725
- UPC # 41594206485
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Dinnerware |
For Use With | CL12BW, CL6P |
Description
Dart® Famous Service Plastic Dinnerware, Plate, 6" dia, White, 125/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID INSPECTION STICKER SCRAPER 3-POSITION (SG87940)
- JACKSON Pump Seal (5330-002-34-22)
- BLOOMFIELD Plate Cvr Wrmr 1/4-28 (2D-70090)
- ZORO SELECT Portion Cup and Lid Organizer, 10 in H (PCL2)
- DART Dart® 10CPWCR, 3-Comp Foam Plate, 10-1/4" Dia., White, 500/Carton (10CPWCR)
- DART 8SJ20 CPC 8 oz Ex Squat Food Container Foam, White, 1000PK (8SJ20 (B))
- DART Concorde Non-Laminated Foam Bowl, 12 oz, White, PK1000, 1000PK (12BWWC)
- DART 20J16 CPC 20 oz Tall Foam Cup, White, 500PK (20J16 (B))
- DART Famous Service Impact Plastic Din, PK500 (10PWF)
- DART Bowl, Plastic, 32 oz., Black, Square, PK252 (B32SB)
- ASPEN PRODUCTS 15114 PE 10 in. Easyware Coated Paper Plate, 288PK (15114 (PE))
- Dart Disposable Plates and Bowls