Shop All Disposable Plates and Bowls
Dart
Famous Service Plastic Dinnerwar, PK1000
Mfr # DCC 12BWWF
Zoro # G6109833
product price: $409.99
/pk 1000, $0.41/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Plastic
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 12BWWF
- Zoro # G6109833
- Country of Origin United States
- Category Disposable Plates and Bowls
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Plastic |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Famous Service Plastic Dinnerwar,PK1000 |
Type | Bowl |
Color | White |
Capacity | 12 oz |
Material | Plastic |
For Use With | CL12BW, CL6P |
Description
Famous Service Plastic Dinnerwar,PK1000, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Solenoid Valve 1/2" 120/240V (98260)
- SOUTHWORTH Paper, Parch, 32# Pk (SOUJ988C)
- DOUGHPRO Relay, Mechanical, 30A For - Part# 110942520 (110942520)
- CHEEZ-IT Cheez-It Reduced Fat Original Cracker 1.5 oz., PK60 (2410012226)
- DART Foam, Plate, Round, 9", White, PK500 (9CPWC)
- DART Foam, Plate, Round, 9", White, PK500 (9PWCR)
- DART Concorde Non-Laminated Foam Bowl, 12 oz, White, PK1000, 1000PK (12BWWC)
- DART PresentaBowls Clear Bowls, 16 oz, PK504, 504PK (C16B)
- DART Plate, Foam, Concord, 9", White, PK500 (DCC 9PWCR)
- DART Bowl, 5-6 oz., Non-Laminated, Cncord, PK1000 (DCC 5BWWCR)
- STALK MARKET 9 in. Round Plate, 500PK (P013)
- Dart Disposable Plates and Bowls