Shop All Disposable Plates and Bowls
Dart
Famous Service Impact Plastic Din, PK500
Mfr # 10PWF
Zoro # G6133441
product price: $351.99
/pk 500, $0.70/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 10PWF
- Zoro # G6133441
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10.25" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Material | Plastic |
Type | Plate |
Item | Famous Service Impact Plastic Din,PK500 |
Color | White |
Weight | 23.808 lbs |
For Use With | CL10P |
Description
Famous Service Impact Plastic Din,PK500, Package Quantity 500
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Target Assy For - Part# 806-3605 (806-3605)
- MARSHALL AIR Relay, Solid State (240V) (504023)
- TABLECRAFT Melamine, Bowl, Birch, 5-3/4"PK12 (252M)
- EMERSON RADIO Filter Drier - Liquid Line, (EK 083S)
- DART Compostable Fiber Dinnerware, ProPlanet Seal, Plate, 8.25 x 8.25, Tan, PK500 (8PSC1PF)
- DART 12BWWCR CPC 10 - 12 oz Unlaminated Bowl Foam -White, 1000PK (12BWWCR (B))
- DART Symphony Heavyweight Paper Dinnerware, 9", White/Beige/Red, PK500 (HP9S-J8001)
- DART 8SJ20 CPC 8 oz Ex Squat Food Container Foam, White, 1000PK (8SJ20 (B))
- DART Plate, Foam, Concord, 9", White, PK500 (DCC 9PWCR)
- DART Insulated Foam Bowls, 5 oz, White, PK1000 (5B20)
- CREATIVE CONVERTING 433272 12in x 10in White Oval Paper Platter, 96PK (286PP1012WH)
- Dart Disposable Plates and Bowls