Shop All Disposable Cutlery
Dart
Extra-Heavy Polystyrene Knives, White, Guildware Design, Bulk, PK1000
Mfr # GD6KW-0007
Zoro # G4585005
product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color White
- Basic Foodware Material PS - Polystyrene
- Set Contents Includes 1000 knives
- Length 7.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # GD6KW-0007
- Zoro # G4585005
- UPC # 50738780108146
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 7.6 in |
Details
Disposable Cutlery Grouping | Knife |
Disposable Foodware Color | White |
Foodservice Item Weight | Extra-Heavyweight |
Basic Foodware Material | PS - Polystyrene |
Set Contents | Includes 1000 knives |
Item | Utensils |
Description
Dart® Extra-Heavy Polystyrene Knives, White, Guildware Design, Bulk, 1,000/Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Washing Machine Drain Pan, 30 in x 28 in Plastic White Undrilled wDrain Hose Adapter, 10PK (WMSP-Und P10)
- EAGLE GROUP Brass Plug For Drain (303974)
- DISCO Disco 12.5"x18" Shortening Fryer Sheet Filter, PK100 (D1217S3)
- VULCAN HART Solenoid Valve Kit 3/8" 24V (00-428067-000G3)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- DART Bonus Polypropylene Utensils, 8", PK1000 (SO8BW)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- DIXIE Plastic Disposable Fork Dispenser Cutlery, Medium Weight, PK960 (SSF11B)
- DIXIE FOOD SERVICE Dixie, Teaspoons, Polystyrene, White, 1000/Carton (DXETH217)
- Dart Disposable Cutlery