Shop All Disposable Cups and Lids
Dart
Drink Foam Cups, 16 oz, White, PK500
Mfr # 16J165
Zoro # G4602340
product price: $68.99
/pk 500, $0.14/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Hot/Cold
- Material Foam
- Type Hot/Cold
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 16J165
- Zoro # G4602340
- UPC # 10041594053475
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Hot/Cold |
Material | Foam |
Type | Hot/Cold |
Capacity | 16 oz |
Color | White |
For Use With | Dart® 16JL, 16SL, 16UL |
Description
Dart® Drink Foam Cups, 16 oz, White, 20/Bag, 25 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THICK & EASY Thick & Easy Instant Food Thickener 4.5g Packet, PK100 (21929)
- LOGO BRANDS Boston Celtics 16oz Gameday Pint Glass (702-G16P-1)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- IMPERIAL COOKING EQUIPMENT Conversion Kit (28299)
- DART Plastic Lids, for 8oz Hot/Cold Foam Cups, Vented, PK1000 PK (8JL)
- DART Bare Eco Hot Cups, 16oz., PK1000 (316RC-J8484)
- DART Disposable Hot cup 6 oz. White, Foam, Pk1000 (6J6)
- DART Ultra Clear PETE Cold Cups, 20 oz., PK1000 (TN20)
- DART Optima Reclosable Lid, Fits 12-24, PK160 (DCC 16RCLBLK)
- DART Disposable Hot cup 4 oz. White, Foam, Pk1000 (4J4)
- ZORO SELECT Disp Hot Cup Lid, 10 oz-20 oz, BLK, PK1000 (E1020-DLB)
- Dart Disposable Cups and Lids