Shop All Disposable Containers
Dart
Double Poly Paper Food Containers, 8 oz, 3.8" Diameter x 2.4"h, White, PK1000
Mfr # VS608-02050
Zoro # G603665979
product price: $226.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Number of Compartments 1
- Height 2.4"; 2.4"
- Material DSP - Double Sided Poly Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # VS608-02050
- Zoro # G603665979
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 2.4"; 2.4" |
Diameter | 3.8" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Material | DSP - Double Sided Poly Paper |
Type | Base |
Capacity | 8 oz |
Use Lid Number | SCCLVS508 |
Item | Food Containers |
For Use With | 8TFLV-18701, LVS508-0007, DF8-0090, LVP508-0100, 8TFLNV |
Description
Double up without creating more waste. Thick paper container features a reinforced side seam and plug-style bottom. Double-sided polycoating ensures food tastes the way you intend while providing added leak and soak-through resistance. Accommodates hot and cold foods as well as refrigerator and freezer storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Terry Towels 14 x 17 (60 Pack), 60PK (N030-TT60)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 12 oz., PK12 (SB12CW)
- VICTORY Nylon Pivot Cam (401-242B)
- SOUTHBEND Oven Pilot (1163869)
- DART Foam Containers, 16oz, White, 20PK (16MJ32)
- DART Dart 12SJ20 CPC 12 oz Squat Food Container Foam - White; Case of 500 (12SJ20 CPC)
- DART Carry-Out Soup Container, Foam, PK500 (16MJ20)
- DART PLASTIC LIDS FOR FOAM CONTAINERS, FLAT, VENTED, FITS 24-32 OZ, TRANSLUCENT, 500PK (48JL)
- DART Carry-Out Soup Container, Foam, PK1000 (6SJ12)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 7.9 x 8.4 x 3.3, White, PK200 (85HT1)
- AMERCAREROYAL Royal 7.75"x5.5"x3.5" #4 Kraft Folded Takeout Box, PK160 (FTB4N)
- Dart Disposable Containers