Shop All Disposable Cups and Lids
Dart
Disposable Portion Cup, 2 oz, White, PK5000
Mfr # 200-2050
Zoro # G507056026
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Portion
- Material Paper
- Capacity 2 oz
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # 200-2050
- Zoro # G507056026
- UPC # 50738780574385
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Diameter | 2 1/4 in |
Details
Item | Disposable Portion Cup |
Disposable Foodware Color | White |
Disposables Product Grouping | Portion |
Material | Paper |
Capacity | 2 oz |
Color | White |
SFI Certified | No |
Recyclable | No |
Weight | Heavy-Weight |
Bio-Based | No |
USDA Certified Bio-based Products | No |
Compostable | Not Compostable |
Coating/Lining | Poly-Lined |
Product Type | Portion Cup |
Disposable Utensil Type | Portion Cup |
Item Weight | Heavy-Weight |
FSC Certified | No |
BPI Certified | No |
Description
Disposable Portion Cup, Bio-Based No, BPI Certified No, Capacity 2 oz, Coating/Lining Poly-Lined, Color White, Compatible Grainger Lid Part Number Not Applicable, Compatible Manufacturer Lid Part Number Not Applicable, Compostable Not Compostable, FSC Certified No, Material Paper, Product Type Portion Cup, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Diameter 2 1/4 in, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 4 LTR DISPENSER (SN31504)
- COMMODITY BEANS Commodity Light Red Kidney Beans 50lbs (443844)
- ALLIANCE BELT MOTOR PULLEY 2 SHEAVE-14 (M406386)
- THERMO-KOOL Frame Heater For Tk30 (613800)
- DART Foam Drink Cups, 6oz, White, PK1000 PK (6J6)
- DART Paper Portion Cups, 1oz, White, PK5000 (100-2050)
- DART Cone Water Cups, Paper, 4oz, Rolled Rim, White, 200/bag, 25 Bags/carton, PK5000 (4R2050)
- DART Disposable Hot/Cold Cup, 12 oz, White, PK25 (12J12)
- DART Dart Y12S CPC 12 oz Translucent Squat Plastic Polystyrene Cup; Case of 1000 (Y12S CPC)
- DART Ultra Clear Dome Cold Cup Lids f/16-24 oz Cups, PET, PK100 PK (DLR626)
- EMPRESS Paper Hot Cup, 8oz., Stock Print, PK1000 (EHC8-P)
- Dart Disposable Cups and Lids