Shop All Disposable Cups and Lids
Dart
Disposable Hot/Cold Cup, 8 oz, White, PK25
Mfr # 8J8
Zoro # G307056011
product price: $1.69
/pk 25, $0.07/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Safe No
- Disposable Foodware Color White
- Disposables Product Grouping Hot/Cold
- Material Foam
- Capacity 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 8J8
- Zoro # G307056011
- UPC # 041594206201
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Hot/Cold Cup, Hot or Cold Cup Cold Cup, Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 8EL, 8ELBLK, 8FTL, 8JL, 8SL, 8UL, FSC Certified No, Material Foam, Maximum Capacity 8 oz, Microwave Safe No, Number of Cups Included 25, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Shut-Off 3/4" Valve (075-FV)
- LINCOLN Infra-Red Lamp 120V, 250W (000371SP)
- LINCOLN Blower Wheel (369409)
- VULCAN HART Controller, Quantem Temp (960903)
- DART Dart 12J12 12 oz. White Styrofoam Cup - 25 Count; Pack Of 40 (269065)
- DART Dart Y12S CPC 12 oz Translucent Squat Plastic Polystyrene Cup; Case of 1000 (Y12S CPC)
- DART Traveler Drink-Thru Lids, Fits 10, PK1000 (TL31R2-0007)
- DART P550N CPC 5.5 oz Souffle Translucent Plastic Cup, 2500PK (P550N (B))
- DART Lid for 6 to 14 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (12SL)
- DART Paper Water Cups, 5 oz., Cold, Meridian Design, Multicolored, PK2500 (52MD-0062)
- CAMBRO 12.6 oz CamLid® Disposable Tumbler Lid (CLNT12190)
- Dart Disposable Cups and Lids