Shop All Disposable Cups and Lids
Dart
Disposable Cold Cup Lid, 1/4", PS, PK1000
Mfr # 32SL1
Zoro # G710473276
product price: $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 oz
- Recyclable Yes
- BPI Certified No
- Maximum Capacity 60 oz
- Minimum Cup Capacity 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 32SL1
- Zoro # G710473276
- UPC # 00041594391372
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Disposable Cold Cup Lid |
Capacity | 60 oz |
Recyclable | Yes |
BPI Certified | No |
Maximum Capacity | 60 oz |
Minimum Cup Capacity | 8 oz |
Specific Material | Polystyrene |
Lid Type | Flat Straw Slot |
USDA Certified Bio-based Products | No |
Reclosable | No |
SFI Certified | No |
Vented | No |
FSC Certified | No |
Compatible Manufacturer Cup Part Number | 12B32, 16MJ32, 32AJ32, 32AJ32B, 32AJ32H, 32TJ32, 32TJ32C, 44AJ32, 44AJ32B, 44AJ32C, 44AJ32H, 8SJ32 |
Hot or Cold Lid | Cold Cup |
Compatible Cup Type | Cold Cup |
Compostable | Not Compostable |
Maximum Cup Capacity | 60 oz |
Bio-Based | No |
Description
Disposable Cold Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 12B32, 16MJ32, 32AJ32, 32AJ32B, 32AJ32H, 32TJ32, 32TJ32C, 44AJ32, 44AJ32B, 44AJ32C, 44AJ32H, 8SJ32, Compostable Not Compostable, Diameter 4 3/4 in, FSC Certified No, Height 1/4 in, Material Polystyrene, Maximum Cup Capacity 60 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALL Mason Jar 1/2Pt Bx/12 (500ZFP)
- KINGSFORD Kaddy Plastic Charcoal Dispenser 19 L X 10 in. W 1 (08804B)
- WATTS BRASS & TUBULAR Wash Mach Shut Valve (2-M2)
- ALLPOINTS Glide, Table Shox , 5/16-18 (1211149)
- DART Disposable Hot cup 32 oz. White, Foam, Pk500 (32TJ32)
- DART , Bare Treated Paper Cone Water Cups, 4 1/4 Oz., White, 200/bag (42BR)
- DART Conex ClearPro Cold Cups, Plastic, 16oz, Clear, PK1000 PK (16PX)
- DART Plastic Cup 3.5 oz., Clear, Plastic, Pk100 (Y35PK)
- DART Horizon Hot/Cold Foam Drinking Cups, 32oz, Teal/White, PK400 (32AJ20H)
- DART Lid for 12 to 24 oz. Hot/Cold Cup, Flat, Sip Through, White, Pk1000 (16UL)
- FABRI-KAL Greenware Cold Drink Cups, 16oz, Clear, PK1000 (9509106)
- Dart Disposable Cups and Lids