Shop All Disposable Cups and Lids
Dart
Disp Hot/Cold Cup Lid, 5 oz-32 oz, PK1000
Mfr # 20SL
Zoro # G509824296
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 5 oz, 6 oz, 8 oz, 10 oz, 12 oz, 16 oz, 20 oz, 32 oz
- Color Translucent
- Maximum Cup Capacity 32 oz
- Vented No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # 20SL
- Zoro # G509824296
- UPC # 00041594500231
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Height | 1/2 in |
Diameter | 3 5/8 in |
Details
Item | Disposable Hot/Cold Cup Lid |
Material | Plastic |
Capacity | 5 oz, 6 oz, 8 oz, 10 oz, 12 oz, 16 oz, 20 oz, 32 oz |
Color | Translucent |
Maximum Cup Capacity | 32 oz |
Vented | No |
Minimum Cup Capacity | 5 oz |
Compostable | Not Compostable |
FSC Certified | No |
Hot or Cold Lid | Cold Cup |
Bio-Based | No |
SFI Certified | No |
Compatible Manufacturer Cup Part Number | 10B21, 12SJ20, 16MJ20, 32AJ20, 5B20, 6B20, 8B20, 8SJ20 |
Lid Type | Straw Slot |
Reclosable | No |
Specific Material | Polystyrene |
USDA Certified Bio-based Products | No |
Recyclable | No |
Compatible Cup Type | Cold Cup |
BPI Certified | No |
Maximum Capacity | 32 oz |
Description
Disposable Hot/Cold Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 10B21, 12SJ20, 16MJ20, 32AJ20, 5B20, 6B20, 8B20, 8SJ20, Compostable Not Compostable, Diameter 3 5/8 in, FSC Certified No, Height 1/2 in, Material Plastic, Maximum Cup Capacity 32 oz, Reclosable No, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 392A51, 481C52, 481C53
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMET BY STARFRIT Tritan Blade Pizza Wheel (080583-006-0000)
- AMERICAN RANGE Top Grate 21 X 5 (10454)
- RUST-OLEUM APPLIANCE EPOXY SS 12OZ (7887830)
- AMERICAN RANGE Thermostat Knob For Kxt Thermo (A32618)
- DART Spiral-Wound Paper Hot Cup Lids, 16oz Cups, White, PK5000 (CA16A-4000)
- DART , Bare Treated Paper Cone Water Cups, 4 1/4 Oz., White, 200/bag (42BR)
- DART Ultra Clear PETE Cold Cups, 10 oz, Individually Wrapped, PK500, 500PK (TP10DW)
- DART Foam Drink Cups, 8oz, White, PK25 PK (8J8)
- DART Portion/Souffle Cup Lids, Fits 3.25 oz, 4 oz, 5.5 oz Portion Containers, Clear, PK2500, 2500PK (PL4PP)
- DART Paper Specimen Cups, 8 oz, Blue/White, PK1000 PK (SC378-3008)
- FABRI-KAL Greenware Cold Drink Cups, Old Fashioned, 9 oz, Clear, PK1000 (9509100)
- Dart Disposable Cups and Lids