Shop All Disposable Cups and Lids
Dart
Disp Hot/Cold Cup, 12 oz, WH/GRN, PK1000
Mfr # 12J16H
Zoro # G309824298
product price: $73.89
/pk 1000, $0.07/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Safe No
- Material Foam
- Capacity 12 oz
- Color Green
- Compatible Manufacturer Lid Part Number 16FTL, 16FTLS, 16UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 12J16H
- Zoro # G309824298
- UPC # 10041594136826
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Disposable Hot/Cold Cup |
Microwave Safe | No |
Material | Foam |
Capacity | 12 oz |
Color | Green |
Compatible Manufacturer Lid Part Number | 16FTL, 16FTLS, 16UL |
FSC Certified | No |
Recyclable | No |
Maximum Capacity | 12 oz |
Individually Wrapped or Unwrapped | Unwrapped |
Wrapped or Unwrapped | Unwrapped |
Number of Cups Included | 1,000 |
Product Series | Horizon |
Pattern | Horizon |
USDA Certified Bio-based Products | No |
Hot or Cold Cup | Cold Cup, Hot Cup |
Number of Cups per sleeve | 25 |
Bio-Based | No |
Weight | Medium-Weight |
Item Weight | Medium-Weight |
Compostable | Not Compostable |
Cup Color | Green |
SFI Certified | No |
BPI Certified | No |
Description
Disposable Hot/Cold Cup, Hot or Cold Cup Cold Cup, Hot Cup, Bio-Based No, BPI Certified No, Color Green, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 16FTL, 16FTLS, 16UL, FSC Certified No, Material Foam, Maximum Capacity 12 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Horizon, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUOVA SIMONELLI USA Silicone Tube 5X9 (11600004)
- DELFIELD Fan Blade 5 1/2", Cw (3517356)
- SUPCO Lid Switch Assembly (LP5806)
- SHARP Hv Capacitor (RC-QZA322WRZZ)
- DART Poly Hot Paper Cups, 20 oz, White, PK600 (420W-2050)
- DART Plastic Cold Cups, 16 oz., 50 Sleeve, PK20 (Y16T)
- DART Lid for 10 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (10FTL)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 3.5oz, 2500PK (Y35)
- DART Dart DCC 12J12 Small Foam Cup - 12oz. (DCC 12J12)
- DART Cone Water Cups, Cold, Paper, 4oz, PK200 (4BR)
- LAGASSE Dixie DIX D9542 -Drink Thru Lids, For 12 & 16 Oz. Paper Cups, White, 1000 ct (DIX D9542)
- Dart Disposable Cups and Lids