Dart

Dart Y7 CPC 7 oz Ribbed Translucent Plastic Cup; Case of 2500


product price: $146.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dart
  • MFR # Y7 CPC
  • Zoro # G504062242
  • UPC #
    600920002575
  • Country of Origin China
  • Category Party Supplies

Description

Features
  • Ribbed translucent plastic cup
  • Cup combines double sidewall ribbing for added strength and an easy grip
  • It easy to handle and to store, unlike cups of a more delicate material
  • Cup is great for on-the-go cold beverage or slushy service
  • Case of 2500
Specifications
  • Capacity: 7 oz
  • Material: Plastic
  • Weight: 24.7 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.