Shop All Barware and Beverage Service
Dart
Dart PL200N CPC Lid for Medium Plastic Pet Portion Cup; Clear - Case of 2500
Mfr # PL200N CPC
Zoro # G704068020
original price:
$65.21
18% off
new price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # PL200N CPC
- Zoro # G704068020
- Country of Origin China
- Category Barware and Beverage Service
Description
Features
- Showcase anything from signature fruit cups to special shrimp cocktail sauce
- The clarity and superb lid fit adds an upscale accent to all types of menu offerings
- 2500 case
- Color: Clear
- Material: Plastic
- Size: Medium
- Diameter: 2.6"
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENTERPRISE MANUFACTURING Broom Head , Angle, Green (940161)
- MIRRO Pressure Cookr/Cnr 22Qt (92122A)
- 1 IN 6 SNACKS Carolina Outer Banks Sea Salt Potato Chips 5 oz Bagged (10631)
- DAVID David Sunflower Kernels 3.75 oz., PK12 (2620046070)
- NUSTEEL Nusteel TG-590AC-2 1.5 qt. Pineapple Antique Copper Canister (TG-590AC-2)
- ALLPOINTS Dolly, Bucket , F/5 Gal Pails (2801975)
- ECO-PRODUCTS Stir Stick, Wood, 7", PK10000 (NTSTC10CCT)
- ORBIT BARB ADAPTER 1/2"" (31900)
- RSVP INTERNATIONAL Cocktail Spoon - 24 Pc Cdu, 24PK (SPON-DD)
- BAR MAID Bar Maid Nylon White Handle Short Spreader, PK12 (CR-925)
- BUNN Server, Coffee, 64 Oz, Ss, Btl For Bunn - Part# 36029.0001 (36029.0001)
- Dart Barware and Beverage Service