Shop All Disposable Cups and Lids
Dart
Dart DCC 4J4 Small Drink Foam Cups - 4oz.
Mfr # DCC 4J4
Zoro # G103957659
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 4J4
- Zoro # G103957659
- UPC # 4159420097
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Maintain beverages at their optimal temperature longer with Dart insulated foam cups. Not only do foam cups keep beverages at their proper serving temperature on the inside, they keep hands comfortable on the outside. Hot or cold, insulated foam delivers drinks the way they were meant to be. Available in 4 ounce size, small drink cups are ideal for coffee, cappuccino, tea, hot chocolate, hot cider, juice, and soft drinks.
Small Drink Cups.
Insulated for hot or cold beverages.
Diameter of Top - 2.7 in.
Diameter of Base - 1.8 in.
Height of Cup - 2.6 in.
50 cups per bag.
20 bags per case
1,000 cups per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE MANUFACTURING White Cutting Board, 3/4", 8"x63" (812325)
- OFFICE SNAX. Candy Assortments, Fancy Candy Mix, 5 lb Carton (00671)
- STAR Star Max Thermostat (2T-Z5958)
- RATIONAL Halogen Bulb- 10W/12V (3024.0201)
- DART Lid for 12 to 24 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (16SL)
- DART Plastic Lids, for 8oz Hot/Cold Foam Cups, Vented, PK1000 PK (8JL)
- DART Dart® DCCPL100N, Portion Cup Lids, Fits 1/2-1 oz. cups, Plastic, Clear, 2500/Carton (DCC 100PCL25)
- DART Foam Drink Cups, 8oz, White, PK25 PK (8J8)
- DART Disposable Cold/Hot Cup 12 oz. White, Foam, Pk1000 (12J16)
- DART Disposable Cold Cup Lid, 1/4", PS, PK1000 (32SL1)
- DART Ultra Clear Cups, 20 oz, PET, PK600 (TP20)
- Dart Disposable Cups and Lids