Shop All Disposable Containers
Dart
Dart 12SJ20 CPC 12 oz Squat Food Container Foam - White; Case of 500
Mfr # 12SJ20 CPC
Zoro # G103696077
product price: $70.09
/ea
$70.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 12SJ20 CPC
- Zoro # G103696077
- UPC # 600920009543
- Country of Origin China
- Category Disposable Containers
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Proper serving temperature longer than insulated foam
- Foam food containers can be prepackaged or used for immediate serving
- Case of 500
- Color: White
- Capacity: 12 oz
- Weight: 5.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE 5578-2 Infinite Switch 208V, S (5578-2)
- PERLICK Cylinder Lngth 7/16 Lock Assembly (67109)
- RANCO Temperature Control (010-1409)
- CMA DISH MACHINES Vacuum Breaker 1/2 Watts (03624.00)
- DART Dart 662TS CPC Solo Ultra Straw Slot Lid - Clear; Case of 1000 (662TS CPC)
- DART , Foam Hinged Food Container, 3 Compartments, White, 200/Carton (85HT3R)
- DART Flexstyle Double Poly Paper Containers, 8oz, Symphony Design, PK500 (HS4085-J8000)
- DART Flexstyle Double Poly Paper Containers, 32oz, White, 20PK (H4325U)
- DART OctaView Hinged-Lid Cold Food Containers, 28 oz, 7.94 x 7.5 x 3.2, Black/Clear, PK100, 100PK (865612-PS94)
- DART Carry-Out Food Container, Foam, PK200 (90HTPF1VR)
- PCT Carryout Container, White (YHLW01880000)
- Dart Disposable Containers