Shop All Disposable Cups and Lids
Dart
Cup Lid for 6-10 oz., Lift/Lock, White, Pk1000
Mfr # DCC 8FTL
Zoro # G4504075
product price: $44.89
/pk 1000, $0.04/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Material Plastic
- Basic Foodware Material Plastic
- Color White
- For Use With 8KY8; 10FJ8; 8X8G; 8J8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 8FTL
- Zoro # G4504075
- UPC # 041594201305
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Lid,Lift/Lock,Fits 6-10 oz.,White,PK1000 |
Disposable Foodware Color | White |
Material | Plastic |
Basic Foodware Material | Plastic |
Color | White |
For Use With | 8KY8; 10FJ8; 8X8G; 8J8 |
Fits Cup No. | 8 oz Foam Cups |
Description
Lid,Lift/Lock,Fits 6-10 oz.,White,PK1000, Package Quantity 1000
- •Economical; high quality.
- •Lift n' Lock feature.
- •Vented.
- •Convenient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER 24 Wide For 19 Deep Ice Bin (IBCA-24)
- TOASTMASTER Signal Light3/8" X 1-5/16" Red 250V For - Part# 1433B8709 (1433B8709)
- BUNN Plastic Brew Funnel For Bunn - Part# 4107-0000 (4107-0000)
- SERVER Pump Plunger Parts Kit (83014)
- DART Vented Lid, Polystyrene, 1/4" H, PK1000 (32JLR)
- DART Lid for 8 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (8FTL)
- DART Lids for Solo Ultra Clear Cups, F, PK1000 (DCC 662TP)
- DART Clear PET Cold Cups, 32 oz, Clear, PK500 (32AC)
- DART Disposable Hot/Cold Cup, 8 oz, White, PK25 (8J8)
- DART Ultra Clear Cups, Tall, 9 oz, PET, 50/Bag, PK1000 (TP9D)
- DART Traveler Dome Hot Cup Lid, Fits 8, PK1000 (SCC TL38R2)
- Dart Disposable Cups and Lids