Shop All Disposable Cups and Lids
Dart
Cup Lid for 24 oz., Pk500
Mfr # DCC 24J16
Zoro # G4499279
product price: $97.59
/pk 500, $0.20/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Hot/Cold
- Material EPS - Expanded Polystyrene
- Basic Foodware Material Foam
- Capacity 24 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 24J16
- Zoro # G4499279
- UPC # 041594244173
- Country of Origin Multiple
- Category Disposable Cups and Lids
Details
Item | Lid,24 oz.,Foam,PK500 |
Disposable Foodware Color | White |
Disposables Product Grouping | Hot/Cold |
Material | EPS - Expanded Polystyrene |
Basic Foodware Material | Foam |
Capacity | 24 oz. |
For Use With | 16JL, 16SL, 16UL, 16FTL, 16FTLS, 16EL, 16ELBLK, 16RCL, 16RCLBLK, 16LCD, 16LCDH, 16LCDHX |
Description
Lid,24 oz.,Foam,PK500, Package Quantity 500
Restrictions
- This item has been restricted from sale in the following states: MD, ME, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Dixell 2010F / Rf Cnt Control (RP CNT0402)
- HATCO Motor 120V, Hp, P 2250Sp (02-12-003-00)
- ZORO SELECT Disposable Portion Cup, 1 oz, Black, PK2500 (BWKPRTN1BL)
- JADE RANGE Pilot Head 1/4 (460-112-000)
- DART Disposable Hot/Cold Cup, 8 oz, White, PK25 (8J8)
- DART Single Sided Poly Paper Hot Cups, 4 OZ, Mistique design, PK1000 (374MS-0029)
- DART Plastic Cup 3.5 oz., Clear, Plastic, Pk100 (Y35PK)
- DART Disp Hot/Cold Cup, 12 oz, WH/GRN, PK1000 (12J16H)
- DART P550N CPC 5.5 oz Souffle Translucent Plastic Cup, 2500PK (P550N (B))
- DART Horizon Hot/Cold Foam Drinking Cups, 32oz, Teal/White, PK400 (32AJ20H)
- DIXIE Dixie® PerfecTouch® Insulated Cups, 16 oz., Multi, 500/Case (DIX430)
- Dart Disposable Cups and Lids