Shop All Disposable Cups and Lids
This Product is Discontinued
Dart
Cup Lid for 12 oz., Lift/Lock, White, Pk1000 (Discontinued)
Mfr # DCC 12FTL
Zoro # G4499446
This Product is Discontinued
Key Features
- Disposable Foodware Color White
- Material Plastic
- Basic Foodware Material Plastic
- Color White
- For Use With 10J12; 12J12; 14J12; 14FJ12; 12X12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # DCC 12FTL
- Zoro # G4499446
- UPC # 041594201312
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Lid,Cup,Lift/Lock,12 oz.,White,PK1000 |
Disposable Foodware Color | White |
Material | Plastic |
Basic Foodware Material | Plastic |
Color | White |
For Use With | 10J12; 12J12; 14J12; 14FJ12; 12X12 |
Fits Cup No. | 10 oz to 14 oz Foam Cups |
Description
Lid,Cup,Lift/Lock,12 oz.,White,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.