Shop All Pulse Generators
Dart Controls
PulseGenerator, 1 Pulse/Rev, 4.5 to 24 VDC
Mfr # PU-2E
Zoro # G0952716
Free Shipping & Returns
$135.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 4.5 to 24V DC
- Conductor Type 3 Wire 18 AWG
- Mounting Pick-up Mounts with a #10-32 Screw Directly to Motor Shaft Being Monitored
- Pulses per Revolution 1
- Bearings Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart Controls
- MFR # PU-2E
- Zoro # G0952716
- Country of Origin United States
- Category Pulse Generators
Dimensions
Output Cable Length (Ft.) | 6 |
Details
Input Voltage | 4.5 to 24V DC |
Item | Pulse Generator |
Conductor Type | 3 Wire 18 AWG |
Mounting | Pick-up Mounts with a #10-32 Screw Directly to Motor Shaft Being Monitored |
Pulses per Revolution | 1 |
Bearings | Ball |
Construction | Molded Santoprene Rubber Housing |
Max. RPM | 5,000 RPM |
Operating Temp. | -10 to 45 Degree C |
Function | Provides Current Sinking Square-wave Pulses with Frequency Proportional to Shaft RPM of Unit to Which It is Mounted |
Description
Pulse Generator, Provides Current Sinking Square-wave Pulses with Frequency Proportional to Shaft RPM of Unit to Which It is Mounted, Pick-up Mounts with a #10-32 Screw Directly to Motor Shaft Being Monitored, 1 Pulse per Revolution, Input Voltage 4.5 to 24 VDC, Max RPM 5000, Output Cable Length 6 Ft, 3 Wire 18 AWG, Stainless Steel Ball Bearings, Operating Temp -10 to 45 Degrees F, Molded Santoprene Rubber Housing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lubricant, Aerosol Can, 12oz, Wet Film, PK12 (31501)
- LINCOLN Oil Pump, 25 to 50 lb. Buckets (G400)
- CLIMAX METAL PRODUCTS 40mm X 40mm ID 2Pc Metric Clamp Coupling, Stl, Bo, 2Miscc-40-40 (2MISCC-40-40)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm , PK 100 (H615-100K)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- SHIMPO Pulse Generator, Rotary, 1000 PPR (RE1B-1000F)
- Dart Controls Motor Supplies