Shop All DC Speed Controls
Dart Controls
Potentiometer, 0 up to 24VDC Output, 4X
Mfr # DP4
Zoro # G2060256
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Output 0 to 24V DC
- Includes Gasket Kit for NEMA 4X Panel Installation
- For Use With New and Existing AC or DC Drive Systems Where Precise, Repeatable Speed Setting and Digital Readout are Desired, and Where High Vibration and Other Environmental Factors Can Cause Normal Speedpot Settings to Drift
- Input Voltage 85 to 265V AC
- Display LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart Controls
- MFR # DP4
- Zoro # G2060256
- Country of Origin United States
- Category DC Speed Controls
Details
Item | Electronic Potentiometer |
Voltage Output | 0 to 24V DC |
Includes | Gasket Kit for NEMA 4X Panel Installation |
For Use With | New and Existing AC or DC Drive Systems Where Precise, Repeatable Speed Setting and Digital Readout are Desired, and Where High Vibration and Other Environmental Factors Can Cause Normal Speedpot Settings to Drift |
Input Voltage | 85 to 265V AC |
Display | LED |
Type | Digital |
Mfr. Stock No. | DP4 |
Style | 1/8 DIN |
Output | 0 to 24VDC |
Description
Electronic Potentiometer, Digital, LED Display, Output 0 to 24VDC, Style 1/8 DIN, Includes Gasket Kit for NEMA 4X Panel Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Close-Coupled Pump Motor, 15 HP, 3525 rpm (215TTDBD6007)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF33)
- D&D 170" Outside Length, 5/8" Top Width, 1 Ribs (5VX1700)
- NATIONAL Small Bore Inch Seal, 471698 (471698)
- DART CONTROLS Potentiometer, 5K Ohm, 8 3/4 In Leads (SA-STOK-WO)
- DART CONTROLS Motor Speed Control, 240V (153D-200E-PB-29)
- DART CONTROLS 1/8 -20Hp Dual Voltage Chassis Control (253G-200C-7)
- DART CONTROLS DC Speed Control, 90/180VDC, 10ADC, NEMA 4X (MD3P)
- DART CONTROLS Control, DC Tach (DM8000)
- DART CONTROLS Isolated Voltage Follower 120/240Vac (-55H2)
- DART CONTROLS Hall Effect Pick-Up 1 Pulse / Revolution (PU-2R)
- Dart Controls DC Motors