Shop All DC Speed Controls
Dart Controls
Motor Speed Control Option
Mfr # 55H3
Zoro # G709769083
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dart 150 Series SCR Drives, PLC and Other SCADA Systems, Dart 153D Series Chassis Models
- Output Current (Amps) 20 mA
- Used For SCR Drives
- Function Field Installed Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart Controls
- MFR # 55H3
- Zoro # G709769083
- Country of Origin United States
- Category DC Speed Controls
Details
Item | Motor Speed Control Option |
For Use With | Dart 150 Series SCR Drives, PLC and Other SCADA Systems, Dart 153D Series Chassis Models |
Output Current (Amps) | 20 mA |
Used For | SCR Drives |
Function | Field Installed Kit |
Description
Motor Speed Control Option, Isolates Signal Inputs for V DC and mA, For Use With Dart 150 Series SCR Drives, PLC and Other SCADA Systems, Dart 153D Series Chassis Models, Field Installed Kit, Mounting Type AC Drive Mount, Input Voltage 0 to 250V DC, Isolated Signal Follower, Used For SCR Drives, Output Current (Amps) 20 mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 26" Outside Length, 1 2/7" Top Width, 14 Ribs (260J14)
- SPEEDAIRE Jaw Housing (42VA71)
- D&D Timing Belt, H, 1 x 48in PL, T96 (480H100)
- MASTER PNEUMATIC REPLACEMENT ELEMENT KIT (CDC-832NRE)
- DART CONTROLS Variable Ac Voltage Supply 0-120Vac (55AC15C)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 10A, Chassis (65E10C)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4X (253G-200E-7)
- DART CONTROLS 1/8 Thru 1 Hp Dual Voltage Control (125DV-C)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (530BRE)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 20A, NEMA 4X/12 (65E20E)
- DART CONTROLS Microprocessor Based Motor Speed Control (MD10P-1)
- Dart Controls DC Motors