Shop All DC Speed Controls
Dart Controls
Low Voltage Drive, Battery Cntrl, 15A, 720W
Mfr # 65E15E-29
Zoro # G7979645
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA 4X/12
- Max. Amps 15 A
- Voltage Output 12 to 24V DC
- Speed Range 30:1
- Rotation Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart Controls
- MFR # 65E15E-29
- Zoro # G7979645
- Country of Origin United States
- Category DC Speed Controls
Dimensions
Width | 5.53 in |
Depth | 4.78 in |
Height | 7.37 in |
Overall Height | 7.3 in |
Overall Depth | 4.78 in |
Overall Width | 5.53 in |
Description
DC Speed Control, DC Speed Control PWM, NEMA 4X, Lower Voltage Motor Output Power 1/50 to 1/6 hp, DC Input Voltage 12 to 24V DC, Voltage Output 12 to 24V DC, Speed Range 30:1, Rotation Reversible, External Switches FWD/OFF/REV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-7/8" (8S178)
- SPEEDAIRE In and Ex Valve Assembly (PN22N025G)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- SUPCO FHP V Belt, 3L350 (3L350)
- DART CONTROLS Dual Voltage Nmea 1 Enclousre (15DVP)
- DART CONTROLS DC Speed Control, 0-24/36VDC, 40A, NEMA 4X (65E40)
- DART CONTROLS DC Speed Control, 0-12VDC, 60A, NEMA 4X (65E60-12)
- DART CONTROLS Motor Speed Control, 240V (153D-200E-PB)
- DART CONTROLS DC Speed Control, 12/24VDC, 3A, NEMA 4/12 (13DVE)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 10A, NEMA 4X/12 (65E10E)
- BALDOR-RELIANCE Baldor-Reliance DC Control, BC201, DC SCR REGEN CONTROL, 115/230V, 1/4-3 HP, CHASSIS (BC201)
- Dart Controls DC Motors