Shop All DC Speed Controls
Dart Controls
DC Speed Control, 90VDC, 1.2A
Mfr # 130LC12
Zoro # G1598895
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Chassis
- Max. Amps 1.2 A
- Voltage Output 90V DC
- Speed Range 50:1
- Rotation Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart Controls
- MFR # 130LC12
- Zoro # G1598895
- Country of Origin United States
- Category DC Speed Controls
Dimensions
Depth | 2.65 in |
Width | 3.75 in |
Height | 6.25 in |
Overall Height | 7 in |
Overall Depth | 4.06 in |
Overall Width | 6.25 in |
Description
DC Speed Control, DC Speed Control SCR, Lower Voltage Motor Output Power 1/50 to 1/8 hp, AC Input Voltage 120V AC, Voltage Output 90V DC, Speed Range 50:1, Rotation Reversible, External Switches None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT (45DU51)
- TIMKEN TRB Thrust Stamped Race, T202-904A2 (T202-904A2)
- GATES 3835 mm Outside Length, 112 mm Top Width, 6 Ribs (6/B148)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Male NPT - (CH881), PK 25 (CA881-25K)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4X (MD3E)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (253G-200C)
- DART CONTROLS Variable Ac Voltage Supply 0-120Vac (55AC10C)
- DART CONTROLS 1/8 Thru 1 Hp Dual Voltage Control (125DV-C)
- DART CONTROLS DC Speed Control, 90/180VDC, 15A, NEMA 4/12 (533BC)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 10A, NEMA 4X/12 (65E10E)
- DART CONTROLS DC Speed Control, 0-12VDC, 60A, NEMA 4X (65E60-12)
- Dart Controls DC Motors