Shop All DC Speed Controls
Dart Controls
DC Speed Control, 90VDC, 10A, NEMA 4/12
Mfr # 530BRE-36MA
Zoro # G0823252
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA 4/12
- Max. Amps 10 A
- Voltage Output 90V DC
- Speed Range 50:1
- Rotation Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart Controls
- MFR # 530BRE-36MA
- Zoro # G0823252
- Country of Origin United States
- Category DC Speed Controls
Dimensions
Depth | 4.75 in |
Width | 6.7 in |
Height | 10 in |
Overall Depth | 4.75 in |
Overall Width | 6.7 in |
Overall Height | 10 in |
Description
DC Speed Control, DC Speed Control SCR, NEMA 4, Lower Voltage Motor Output Power 1/8 to 1 hp, AC Input Voltage 120V AC, Voltage Output 90V DC, Speed Range 50:1, Rotation Reversible, External Switches FWD/STOP/REV, ON/OFF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI HP0503A25AN Replacement/Interchange Hydraulic Filter (MF0066001)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88542)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 1/4" Male Steel (XIC1414MS6-B10-P)
- D&D 45" Outside Length, 3/8" Top Width, 1 Ribs (3L450)
- DART CONTROLS DC Motor Speed Control, Higher V 1/4-2HP (153D-200C-55H3)
- DART CONTROLS Motor Speed Control, 180V (153D-25E-PB)
- DART CONTROLS DC Speed Control, 90VDC, 5.5A (130LC100)
- DART CONTROLS DC Speed Control, 12/24VDC, 2A, NEMA 1/4 (13DV1A)
- DART CONTROLS Forward-Off-Reverse Manual Switch (-29B OPTION)
- DART CONTROLS DC Speed Control, SCR, Enclosed, NEMA 4, 10A Max Current, 90/180V DC, ON/OFF, 50:1 (253G-200E)
- DART CONTROLS Motor Speed Control, 240V (153D-200E-PB-29)
- Dart Controls DC Speed Controls