Dart Controls

DC Speed Control, 90/180VDC, 5A (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all DC Speed Controls

Key Features

  • Enclosure Chassis
  • Max. Amps 5 A
  • Voltage Output 90/180V DC
  • Speed Range 50:1
  • Rotation Single Direction
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 1.3 in
Height 4.25 in
Width 3.63 in
Overall Width 3.63 in
Overall Height 4.25 in
Overall Depth 1.3 in

Description

DC Speed Control, DC Speed Control SCR, Lower Voltage Motor Output Power 1/8 to 1/2 hp, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products