Shop All DC Speed Controls
Dart Controls
DC Speed Control, 90/180VDC, 10A, NEMA 4X
Mfr # MD3E
Zoro # G2523087
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA 4X
- Max. Amps 10 A
- Voltage Output 90/180V DC
- Speed Range 100:1
- Rotation Single Direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart Controls
- MFR # MD3E
- Zoro # G2523087
- Country of Origin United States
- Category DC Speed Controls
Dimensions
Depth | 4 in |
Width | 5.5 in |
Height | 7.4 in |
Overall Width | 5.13 in |
Overall Depth | 3.9 in |
Overall Height | 7.4 in |
Description
DC Speed Control, DC Speed Control SCR, NEMA 4X, Lower Voltage Motor Output Power 1/8 to 1 hp, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 100:1, Rotation Single Direction, External Switches ON/OFF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 13X1030 AUTO V-BELT (13X1030)
- CARTER BEARINGS 1.5", Hi-Roller, Flanged (FHR-150-A)
- X1 TOOLS 2 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x18)
- PARKER 1-1/2" Bore Round Double Acting Air Cylinder 6" Stroke (1.50DSR06.00)
- DART CONTROLS Variable Ac Voltage Supply 0-120Vac (55AC10C)
- DART CONTROLS DC Speed Control, 90/180VDC, 3A, NEMA 4/12 (15DVE)
- DART CONTROLS Forward-Off-Reverse Manual Switch (-29B OPTION)
- DART CONTROLS Motor Speed Control, 240V (153D-200E-PB-29)
- DART CONTROLS DC Speed Control, 90/180VDC, 1.2A (125D-12C-2A)
- DART CONTROLS Control, DC Tach (DM8000)
- DART CONTROLS Microprocessor Based Motor Speed Control (MD10P-1)
- Dart Controls DC Motors