Shop All DC Speed Controls
Dart Controls
DC Speed Control, 90/180VDC, 10A, NEMA 4X
Mfr # 253G-200E-7
Zoro # G3956635
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA 4X
- Max. Amps 10 A
- Voltage Output 90/180V DC
- Speed Range 50:1
- Rotation Single Direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart Controls
- MFR # 253G-200E-7
- Zoro # G3956635
- Country of Origin United States
- Category DC Speed Controls
Dimensions
Depth | 2.75 in |
Width | 5.53 in |
Height | 7.25 in |
Overall Height | 7.25 in |
Overall Width | 5.53 in |
Overall Depth | 2.75 in |
Description
DC Speed Control, DC Speed Control SCR, NEMA 4, Lower Voltage Motor Output Power 1/8 to 1 hp, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches ON/OFF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 208, Max Type Ball Brgs, SKF 208 (208)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-20)
- DAYTON 5L620 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (5L620)
- INTERSTATE PNEUMATICS 1/8 Inch Male NPT Wing Flange Type Drain Cock Valve (VP21)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 10A, Chassis (65E10C)
- DART CONTROLS 4-20Ma Isolated Signal Follower (-5)
- DART CONTROLS DC Speed Control, 0-24/36VDC, 60A, NEMA 4X (65E60)
- DART CONTROLS Dual Voltage Digital Miroprocessor Based (ASP10)
- DART CONTROLS Microprocessor Based Dc Motor Speed (MD40P)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 10A, NEMA 4X/12 (65E10E)
- DAYTON DC Speed Control, SCR, Enclosed, NEMA 1, 2A Max Current, 0 to 90/180V DC, ON/OFF, 25:1 (4Z527)
- Dart Controls DC Speed Controls