Shop All DC Speed Controls
Dart Controls
DC Speed Control, 180VDC, 5.5A
Mfr # 132LC200
Zoro # G2074152
original price:
$299.79
4% off
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Chassis
- Max. Amps 5.5 A
- Voltage Output 180V DC
- Speed Range 50:1
- Rotation Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart Controls
- MFR # 132LC200
- Zoro # G2074152
- Country of Origin United States
- Category DC Speed Controls
Dimensions
Height | 6.25 in |
Depth | 2.65 in |
Width | 3.75 in |
Overall Height | 7 in |
Overall Width | 6.25 in |
Overall Depth | 4.06 in |
Description
DC Speed Control, DC Speed Control SCR, Lower Voltage Motor Output Power 1/8 to 1 hp, AC Input Voltage 240V AC, Voltage Output 180V DC, Speed Range 50:1, Rotation Reversible, External Switches None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- DAYTON 4L870 V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (3GWE2)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (NCDMB106-0200)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 157 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4FDZ4)
- DART CONTROLS Forward-Off-Reverse Manual Switch (-29B OPTION)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 10A, NEMA 4X/12 (65E10E)
- DART CONTROLS DC Speed Control, 12/24VDC, 2A, NEMA 1/4 (13DV1A)
- DART CONTROLS Potentiometer, 5K Ohm, 8 3/4 In Leads (SA-STOK-WO)
- DART CONTROLS Motor Speed Control Option (55H3)
- DART CONTROLS DC Speed Control, 0-24/36VDC, 60A, NEMA 4X (65E60)
- DART CONTROLS Dual Voltage Digital Miroprocessor Based (ASP10)
- Dart Controls DC Speed Controls